Angular contact ball bearing NTN 5206S, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5206S
Rubix:204A8638
EAN:4547359536638

Product details : NTN 5206S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x23,8 mm |
|---|---|
| Logistic Weight | 286 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 23.8 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 23.11 excl. VAT
/ Each
£ 27.73 incl. VAT
- Delivery usually within ( 3 ) days
