Angular contact ball bearing SKF 3311 A-2RS1/C3MT33, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm

Angular Contact Ball Bearing

See technical information

References

SKF:3311 A-2RS1/C3MT33
Rubix:106A1025
Manufacturer :126853
EAN:7316571510743
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter120 mm
Width49.2 mm
See all Specifications

Product details : SKF ANGULAR CONTACT BEARING 3311A-2RS1/C3MT33


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Technical specifications


Attributes
Logistics dimensions (L x W x H)49,2x120x120 mm
Logistic Weight2228 g
Inner diameter55 mm
Outer diameter120 mm
Width49.2 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series33a
Materialbearing steel
Reference speed5300 rpm
Limit speed3800 rpm
Basic static load, radial - C0r81500 N
Basic dynamic load, radial - Cr112000 N
£ 306.63 excl. VAT
/ Each
£ 367.96 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories