NTN - Self-Aligning Ball Bearing - 5304SCLLD/2AS
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 62x62x25,4 mm |
---|---|
Logistic Weight | 340 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 25.4 mm |
Bearing Clearance | c3 |
Series | 5300 |
Cage | steel |
Angle | 25 ° |
Sealing | two rubber seals |
Usually arrives within 14 working days