Angular contact ball bearing FAG 3209-BD-XL-2Z-TVH-C3, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3209-BD-XL-2Z-TVH-C3
Rubix:238A2538
Manufacturer :0627702680030
EAN:4064328175341

Product details : FAG 3209-BD-XL-2Z-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 618 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 32..-bd-xl-2z-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 8400 rpm |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 50000 N |
Show UNSPSC/ECL@SS
£ 54.39 excl. VAT
/ Each
£ 65.27 incl. VAT
- Delivery usually within ( 7 ) days
