Precision / Spindle bearing FAG B71915-E-2RSD-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 105 mm | Width: 16 mm
Spindle bearing
See technical informationReferences
FAG:B71915-E-2RSD-T-P4S-UL
Rubix:236A9459
Manufacturer :0387376200000
EAN:4026677597267

Product details : FAG B71915-E-2RSD-T-P4S-UL SPINDLE BEARING DUPLEX PRECISION
Spindle bearings B719. -E-2RSD, inclined, in pairs or sets, contact angle α = 25 °, lip seals on both sides, non-contact, close tolerances
Spindle bearing B719..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 343,4 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 105 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Series | b719..-e-2rsd-t-p4s |
| Cage | plastic |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 22900 N |
| Basic dynamic load, radial - Cr | 33000 N |
Show UNSPSC/ECL@SS
£ 298.72 excl. VAT
/ Each
£ 358.46 incl. VAT
- Delivery usually within ( 7 ) days
