Angular Contact Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32.001 mm |
Width | 15.901 mm |
Logistic Weight | 57 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 32.001 mm |
Width | 15.901 mm |
Bearing Clearance | C3 |
Series | 32A |
Material | Bearing steel |
Cage | Polyamide |
Sealing | Open |
Usually arrives within 14 working days