Angular contact ball bearing SKF 7416 CBM, Outer diameter: 200 mm | Inner diameter: 80 mm | Width: 48 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7416 CBM
Rubix:266A6737
Manufacturer :104167
EAN:7316571267197

Product details : SKF 7416 CBM ANGULAR CONTACT BALL BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistic Weight | 7831,3 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 200 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 74b |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 4000 rpm |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 178000 N |
Show UNSPSC/ECL@SS
£ 1,250.36 excl. VAT
/ Each
£ 1,500.43 incl. VAT
- Usually arrives within 14 working days
