Angular contact ball bearing FAG 7320-B-XL-TVP-UA, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Angular contact ball bearing
See technical informationReferences
FAG:7320-B-XL-TVP-UA
Rubix:229A0901
Manufacturer :0167264800000
EAN:4012801207898

Product details : FAG 7320-B-XL-TVP-UA 40DEG SRAC BEARING 167264800000
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x215x215 mm |
|---|---|
| Logistic Weight | 7165 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 3550 rpm |
| Limit speed | 4050 rpm |
| Basic static load, radial - C0r | 197000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 402.51 excl. VAT
/ Each
£ 483.01 incl. VAT
- Delivery usually within ( 7 ) days
