Angular contact ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 41.3 mm |
Logistic Weight | 1939 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 41.3 mm |
Bearing Clearance | CN |
Series | 32..-B-2RSR-TVH |
Cage | Polyamide |
Limit speed | 2900 rpm |
Basic static load, radial - C0r | 85000 N |
Basic dynamic load, radial - Cr | 88000 N |
Sealing | Two rubber seals |
In stock: Next day delivery