Angular Contact Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 20.6 mm |
Logistic Weight | 146,5 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 20.6 mm |
Bearing Clearance | CN |
Series | 32A |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 16000 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 12900 N |
Basic dynamic load, radial - Cr | 20400 N |
Sealing | Open |
In stock: Next day delivery