Angular contact ball bearing SNR 5205ZZG15, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
SNR - Self-Aligning Ball Bearing - 5205.ZZG15
See technical informationReferences
SNR:5205ZZG15
Rubix:204A8633
Manufacturer :5205.ZZG15
EAN:3413520421939



Product details : SNR 5205ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 9700 rpm |
| Limit speed | 10000 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 14700 N |
| Basic dynamic load, radial - Cr | 20600 N |
Show UNSPSC/ECL@SS
£ 21.34 excl. VAT
/ Each
£ 25.61 incl. VAT
- Delivery usually within ( 3 ) days
