Angular contact ball bearing FAG 7211-B-XL-MP-UA, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Angular contact ball bearing
See technical informationReferences
FAG:7211-B-XL-MP-UA
Rubix:229A0807
Manufacturer :0191151130000
EAN:4012801282185

Product details : FAG 7211-B-XL-MP-UA 40DEG SRAC BEARING 191151130000
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x100x100 mm |
|---|---|
| Logistic Weight | 675 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 6800 rpm |
| Limit speed | 11900 rpm |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 52000 N |
Show UNSPSC/ECL@SS
£ 71.69 excl. VAT
/ Each
£ 86.03 incl. VAT
- Usually arrives within 14 working days
