Angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 20.6 mm |
Logistic Weight | 153 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 20.6 mm |
Bearing Clearance | CN |
Series | 32..-BD-XL-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 14700 rpm |
Limit speed | 16100 rpm |
Basic static load, radial - C0r | 12900 N |
Basic dynamic load, radial - Cr | 20600 N |
Sealing | Open |
Usually arrives within 14 working days