Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7212WN SU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7212 WNSU, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Angular Contact Ball Bearing
References
timken:
7212 WNSU
rubix:
395A9311
ean:
0087796044104
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7212WN SU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
22
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
209.30
excl. VAT
/
Each
£
251.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SKF 71915 CDGA/P4A, Inner diameter: 75 mm | Outer diameter: 105 mm | Width: 16 mm
Angular contact ball bearing FAG 7207-B-XL-TVP-P5-UL, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing FAG 7322-B-XL-MP-UO, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular contact ball bearing FAG 7210-B-XL-TVP-UO, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing FAG 7204-B-XL-JP-UA, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Precision / Spindle bearing SKF 7209 CD/P4ADGA, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Angular contact ball bearing SNR 5205.EEG15C3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing NTN 5203SC3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 18 mm
Angular contact ball bearing NSK 3307J, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing NTN 5210S, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Precision / Spindle bearing SKF 7216 CD/P4A, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Precision / Spindle bearing SKF 7014 CDGB/P4A, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing NSK 7009CTRDULP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular contact ball bearing FAG 7319-B-XL-TVP-UA, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
Angular contact ball bearing SKF 3212 A-2RS1/MT33, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm