Angular contact ball bearing NTN 5203SC3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 18 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5203SC3
Rubix:204A8616
EAN:4547359535952

Product details : NTN 5203SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x18 mm |
|---|---|
| Logistic Weight | 100 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
- Delivery usually within ( 3 ) days
