Angular contact ball bearing FAG 7204-B-XL-JP-UA, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm

Angular contact ball bearing

See technical information

References

FAG:7204-B-XL-JP-UA
Rubix:274A7067
Manufacturer :0191144780000
EAN:4054372836916
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Product details : FAG 7204-B-XL-JP-UA ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage

Strengths

Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x47x47 mm
Logistic Weight109 g
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
Bearing Clearancecn
Sealingopen
Series72..-b-xl-jp
Materialsteel
Cagesteel
Reference speed15400 rpm
Limit speed21600 rpm
Basic static load, radial - C0r7800 N
Basic dynamic load, radial - Cr14900 N
£ 23.82 excl. VAT
/ Each
£ 28.58 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories