Angular contact ball bearing Timken 7313 WN, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7313 WN
Rubix:395A9387
EAN:0087796068643

Product details : TIMKEN 7313WN ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Series | fafnir schrägkugellager (baureihe 7200/7300/7400) |
| Reference speed | 3900 rpm |
| Limit speed | 2900 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 75500 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 263.44 excl. VAT
/ Each
£ 316.13 incl. VAT
- Usually arrives within 14 working days
