Angular contact ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 52.4 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 52.4 mm |
Bearing Clearance | CN |
Series | 32 |
Cage | Polyamide |
Limit speed | 2370 rpm |
Precision | PN |
Basic static load, radial - C0r | 142000 N |
Basic dynamic load, radial - Cr | 142000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days