Angular contact ball bearing FAG 7206-B-XL-TVP-UO, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:7206-B-XL-TVP-P6-UO
FAG:7206-B-XL-TVP-UO
Rubix:229A0792
Manufacturer :0190031530000
EAN:4012801012119

Product details : FAG 7206-B-XL-TVP-UO 40DEG SRAC BEARING 190031530000
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 208 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 11200 rpm |
| Limit speed | 15800 rpm |
| Basic static load, radial - C0r | 14100 N |
| Basic dynamic load, radial - Cr | 23100 N |
Show UNSPSC/ECL@SS
£ 30.52 excl. VAT
/ Each
£ 36.62 incl. VAT
- Delivery usually within ( 7 ) days
