Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7315WNC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7315 WNC1, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Angular Contact Ball Bearing
References
timken:
7315 WNC1
rubix:
395A9396
ean:
0087796068698
Technical specifications
Inner diameter
75
mm
Outer diameter
160
mm
Width
37
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7315WNC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
160
mm
Width
37
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
310.70
excl. VAT
/
Each
£
372.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NSK 3210J, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing FAG 3209-BD-XL-C3, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Angular contact ball bearing SKF 3202 ATN9, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular contact ball bearing SNR 7305, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Angular contact ball bearing FAG 3210-BD-XL-TVH, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing SNR 3207A, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing NSK 3311NRJC3, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing FAG 3200-BB-2Z-TVH, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14 mm
Angular contact ball bearing NSK 7415BG, Outer diameter: 190 mm | Inner diameter: 75 mm | Width: 45 mm
Angular contact ball bearing Timken 5308 K/C3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.525 mm
Angular contact ball bearing FAG 7220-B-XL-TVP-UB, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular contact ball bearing FAG 7211-B-XL-TVP-UB, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Angular contact ball bearing NTN 7206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Angular contact ball bearing SKF BSA 201 CGA, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10 mm
Precision / Spindle bearing NSK 7208BEAT85, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm