Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5308K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5308 K/C3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.525 mm
Double Row Deep Groove Ball Bearing
References
timken:
5308 K/C3
rubix:
396A3111
ean:
0087796043787
Technical specifications
Inner diameter
40
mm
Outer diameter
90
mm
Width
36.525
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5308K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
90
mm
Width
36.525
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.55
excl. VAT
/
Each
£
120.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 7308 BE-2RZP, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing SKF 7310 BEGAF, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing FAG 7234-B-MP-UA, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 52 mm
Angular contact ball bearing SKF 3213 A, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing FAG 30/8-B-2Z-TVH, Outer diameter: 22 mm | Inner diameter: 8 mm | Width: 11 mm
Angular contact ball bearing SKF BSA 201 CGA/W64, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10 mm
Angular contact ball bearing SKF 3207 A/C3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing FAG 3209-BD-XL-TVH-C3, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Precision / Spindle bearing SKF 7206 ACDGA/P4A, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Angular contact ball bearing NSK 3312B-2RSTN, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing SKF 7305 BEP, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Precision / Spindle bearing NSK 7900CTYNSULP4, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
Angular contact ball bearing NTN 7319BG, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
Angular contact ball bearing FAG 3211-BD-XL-2HRS-TVH, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing FAG 7320-B-XL-JP, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm