Double Row Angular Contact Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Bearing Clearance | CN |
Cage | Polyamide |
Angle | 25 ° |
Precision | P0 |
Sealing | Open |
Usually arrives within 14 working days