Angular contact ball bearing NTN 7206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
NTN - Angular Contact Ball Bearing - 7206
See technical informationReferences
NTN:7206
Rubix:205A1025
EAN:4547359439090



Product details : NTN 7206 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x16 mm |
|---|---|
| Logistic Weight | 197 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 14800 N |
| Basic dynamic load, radial - Cr | 24900 N |
Show UNSPSC/ECL@SS
£ 10.06 excl. VAT
/ Each
£ 12.07 incl. VAT
- Usually arrives within 14 working days
