Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7405W ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7405 W, Outer diameter: 80 mm | Inner diameter: 25 mm | Width: 21 mm
Angular Contact Ball Bearing
References
timken:
7405 W
rubix:
395A9424
ean:
0087796046948
Technical specifications
Inner diameter
25
mm
Outer diameter
80
mm
Width
21
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7405W ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
80
mm
Width
21
mm
Angle
20
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.65
excl. VAT
/
Each
£
197.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG L17-TVP, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 10 mm
Angular contact ball bearing NTN 7313BG, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing SKF 3212 A, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing SKF 3204 A-2Z/C3MT33, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing FAG 3307-BD-XL-2Z-TVH-C3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing NSK 3209B-2RSTN, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Precision / Spindle bearing NSK 7012CTRSULP4, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Angular contact ball bearing FAG 7211-B-XL-TVP-P5-UL, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Angular contact ball bearing NTN 5214SC3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm
Angular contact ball bearing NSK 3214B-2RSTN, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm
Angular contact ball bearing NSK 7215BW, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Precision / Spindle bearing NSK 7216A5TRDUMP3, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Angular contact ball bearing SKF 7220 BECBY, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Precision / Spindle bearing NSK 7209CTRDULP3, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Angular contact ball bearing INA 3007-2RS, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 20 mm