Angular contact ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x100x100 mm |
---|---|
Logistic Weight | 645 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-TVP |
Material | Steel |
Cage | Polyamide |
Reference speed | 6800 rpm |
Limit speed | 9200 rpm |
Basic static load, radial - C0r | 38500 N |
Basic dynamic load, radial - Cr | 52000 N |
Sealing | Open |
Usually arrives within 14 working days