Angular contact ball bearing NTN 7313BG, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
NTN - Angular Contact Ball Bearing - 7313BG
See technical informationSee documentsReferences
NTN:7313BG
Rubix:205A1203
EAN:4547359451689



Documents
Product details : NTN 7313BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2190 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 75500 N |
| Basic dynamic load, radial - Cr | 113000 N |
Show UNSPSC/ECL@SS
£ 107.17 excl. VAT
/ Each
£ 128.60 incl. VAT
- Delivery usually within ( 3 ) days
