Angular contact ball bearing Timken 7411P WBRSU, Outer diameter: 140 mm | Inner diameter: 55 mm | Width: 33 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7411P WBRSU
Rubix:395A9432
EAN:0087796074385

Product details : TIMKEN 7411PWBRSU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Angular contact ball bearing by Timken (Fafnir) with 55 mm bore, 140 mm outer diameter and 33 mm width. Open design for combined radial and axial loads.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | fafnir 7400 |
| Material | steel (balls: steel) |
| Weight | 2.681 kg |
| Reference speed | 4100 rpm |
| Limit speed | 4100 rpm |
| Angle | 20 ° |
| Precision | p0 (normal / abec 1) |
| Bore | 55 mm |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 122000 N |
Show UNSPSC/ECL@SS
£ 386.81 excl. VAT
/ Each
£ 464.17 incl. VAT
- Usually arrives within 14 working days
