Angular contact ball bearing SKF BSA 208 CGA, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Super-precision Angular Contact Thrust Ball Bearing
See technical informationReferences
SKF:BSA 208 CGA
Rubix:242A8001
Manufacturer :409445
EAN:7316574506675

Product details : SKF BSA208CGA:SKF SUPER-PRECISION ANGULAR CONTACT THRUST BALL BEARINGS
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistic Weight | 419 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Material | bearing steel |
| Basic static load, radial - C0r | 112000 N |
| Basic dynamic load, radial - Cr | 42500 N |
Show UNSPSC/ECL@SS
£ 325.58 excl. VAT
/ Each
£ 390.70 incl. VAT
- Usually arrives within 14 working days
