Super-precision Angular Contact Thrust Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x62x62 mm |
---|---|
Logistic Weight | 220 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Series | bsa |
Material | bearing steel |
Reference speed | 8000 rpm |
Limit speed | 9500 rpm |
Angle | 62 ° |
Basic static load, radial - C0r | 71000 N |
Basic dynamic load, radial - Cr | 28500 N |
Sealing | open |
Usually arrives within 14 working days