Angular contact ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Series | 73..-B-XL-TVP |
Reference speed | 5600 rpm |
Limit speed | 7700 rpm |
Basic static load, radial - C0r | 61000 N |
Basic dynamic load, radial - Cr | 91000 N |
Usually arrives within 14 working days