Angular contact ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Series | 72..-B-XL-TVP |
Reference speed | 5300 rpm |
Limit speed | 6900 rpm |
Basic static load, radial - C0r | 62000 N |
Basic dynamic load, radial - Cr | 73000 N |
Usually arrives within 14 working days