Angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x72x72 mm |
---|---|
Logistic Weight | 400 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Bearing Clearance | CN |
Series | 73..-B-XL-JP |
Material | Steel |
Cage | Steel |
Reference speed | 8600 rpm |
Limit speed | 13500 rpm |
Basic static load, radial - C0r | 22100 N |
Basic dynamic load, radial - Cr | 37500 N |
Sealing | Open |
Usually arrives within 14 working days