Angular contact ball bearing NTN 7322, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
NTN - Angular Contact Ball Bearing - 7322
See technical informationReferences
NTN:7322
Rubix:205A1241
EAN:4547359453706



Product details : NTN 7322 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x50 mm |
|---|---|
| Logistic Weight | 9600 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Cage | steel |
| Angle | 30 ° |
Show UNSPSC/ECL@SS
£ 474.27 excl. VAT
/ Each
£ 569.12 incl. VAT
- Usually arrives within 14 working days
