Angular Contact Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Series | MTO7200 |
Material | High Carbon Chrome Steel |
Basic static load, radial - C0r | 11100 N |
Basic dynamic load, radial - Cr | 17600 N |
Sealing | Open |
Usually arrives within 14 working days