Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
NTN 7907UADG/GLP42 PRECISION BALL BEARINGS
Precision / Spindle bearing NTN 7907UADG/GLP42, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing NTN
References
ntn:
7907UADG/GLP42
rubix:
394A5460
Technical specifications
Inner diameter
35
mm
Outer diameter
55
mm
Width
10
mm
Product details
Technical specifications
Product details : NTN 7907UADG/GLP42 PRECISION BALL BEARINGS
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
55
mm
Width
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.60
excl. VAT
/
Each
£
113.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR CH7008HVDUJ74, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing FAG HC71912-C-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Precision / Spindle bearing FAG B71901-E-2RSD-T-P4S-UM, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing NSK 7304BEAT85, Inner diameter: 20 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing FAG B7024-E-2RSD-T-P4S-UL, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Precision / Spindle bearing NTN BST40X90-20BP4, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing NSK 7006A5TRDULP3, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing SNR 7000.HV.DU.J74, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 16 mm
Precision / Spindle bearing FAG B71913-E-T-P4S-UM, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SKF S71911 ACDGA/P4A, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing FAG B71910-E-T-P4S-DUL, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SNR 7006.HV.DB.J74, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 26 mm
Precision / Spindle bearing SKF 7204 ACDGA/P4A, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing FAG B7000-E-2RSD-T-P4S-DUL, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing FAG HSS71912-C-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm