References
Festo:HGPT-63-A-B
Rubix:114A5323
Manufacturer :560228
EAN:4052568206932

Documents
Product details : FESTO 560228 PARALLEL GRIPPER HGPT-63-A-B
parallel gripper HGPT-63-A-B sturdy. Size=63, Stroke per gripper jaw=16 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Parallel gripper HGPT-63-A-B 560228
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 16 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,368.93 excl. VAT
/ Each
£ 1,642.72 incl. VAT
- Delivery usually within ( 2 ) days