ANSI Connecting Link
Chain | asa 80-1 |
---|---|
Chain pitch | 25.4 mm |
Profile | simplex (1) |
Chain | asa 80-1 |
---|---|
Chain pitch | 25.4 mm |
Profile | simplex (1) |
Inner width min. | 15.75 mm |
Roller diameter | 15.88 mm |
Plate height | 23.5 mm |
Plate thickness | 3.2 mm |
Pin length | 16.2 mm |
Material | carbon steel |
Type | conn link |
Plate type | other |
Usually arrives within 14 working days