TSUBAKI 0803350002 RS35-PC-1 CONNECTING LINK


RS35-PC-1 Tsubaki ANSI connecting link

References
tsubaki:RS35PC 1 CL
rubix:267A0219
manufacturer :0803350002
ean:8718472028928
TSUBAKI CONNECTING LINK ANSI 35-1 PC
brand logo
Technical specifications
ChainANSI PC Chain
Chain pitch9.525 mm
See all Specifications

Product details : TSUBAKI 0803350002 RS35-PC-1 CONNECTING LINK


Tsubaki PC chain offers a cleaner and longer lastingalternative to stainless steel chain, for applicationswhere corrosion and a lack of lubrication are a problem.Engineering Plastic Combination Chain (PC) uses stainless steel outer link plates and pins for strength, it also employs resilient engineering plastic inner links to reduce weight and improve wear life, without lubrication. Being far lighter than stainless-steel chains an additional benefit is lower noise.

Technical specifications


Attributes
Logistic Weight5 g
ChainANSI PC Chain
Chain pitch9.525 mm
Weight5 g
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
  • Usually arrives within 14 working days