ANSI H Series Connecting Link (Cotter Pin)
Chain | ANSI SUPER-H Series |
---|---|
Chain pitch | 31.75 mm |
Logistic Weight | 143 g |
---|---|
Chain | ANSI SUPER-H Series |
Chain pitch | 31.75 mm |
Weight | 143 g |
Inner width min. | 19.05 mm |
Roller diameter | 19.05 mm |
Plate height | 30.1 mm |
Plate thickness | 4 mm |
Pin length | 42.6 mm |
Type | Roller Chain |
Chain pin diameter | 9.54 mm |
Usually arrives within 14 working days