MECALINE 08B2CL-PK5 08B-2 BS DUPLEX CONNECTING LINK (PK5)
BS Duplex Connecting Link
See technical informationReferences
Mecaline:08B2CL-PK5
Rubix:45036630

Product details : MECALINE 08B2CL-PK5 08B-2 BS DUPLEX CONNECTING LINK (PK5)
The chains are designed to provide high levels of performance across a wide a range of industrial applications with heat treated components to ensure high durability and the chains are pre-stretched to further increase the chains usable service life.
Strengths
•Heat treated components to ensure high durability across any operation
Pre-stretched to further increase usable service life
Chains can be cut to specific lengths
Pre-stretched to further increase usable service life
Chains can be cut to specific lengths
Applications
Industrial
Technical specifications
Attributes
| Chain | roller chain |
|---|---|
| Chain pitch | 12.7 mm |
| Roller diameter | 8.51 mm |
Show UNSPSC/ECL@SS
£ 2.27 excl. VAT
/ Each
£ 2.72 incl. VAT
- In stock: Next day delivery