References
Mecaline:MCS.16A1
Rubix:353A6325
Manufacturer :875359
EAN:3660338289545
Documents
Product details : MECALINE 875359 80-1 OFFSET LINK
ANSI standard is dimensionally similar to BS chain and components, but with generally thicker plates, resulting in narrower dimension between the inner plates.
16A1 ANSI Simplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
ANSI Chain drives
Technical specifications
Attributes
| Chain | asa 80-1 |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 15.88 mm |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ 5 pieces
£ 7.14 incl. VAT
- In stock: Next day delivery
