RS200-SUP-H-1 Tsubaki ANSI connecting link (cotterpin)
Chain | ANSI SUPER-H Series |
---|---|
Chain pitch | 63.5 mm |
Logistic Weight | 1101 g |
---|---|
Chain | ANSI SUPER-H Series |
Chain pitch | 63.5 mm |
Weight | 1101 g |
Inner width min. | 39.68 mm |
Roller diameter | 39.68 mm |
Type | Super-H Series Chain |
Plate type | Link |
Chain pin diameter | 19.85 mm |
Usually arrives within 14 working days