TSUBAKI 0801000374 RS37-1 G8 ONE PITCH OFFSET LINK


RS37-1 Tsubaki ANSI G7 one pitch offset link

References
tsubaki:RS37 1 OL
rubix:267A0196
manufacturer :0801000374
ean:8718472027785
TSUBAKI OFFSET LINK ANSI 37-1
brand logo
Technical specifications
ChainANSI G7
Chain pitch12.7 mm
See all Specifications

Product details : TSUBAKI 0801000374 RS37-1 G8 ONE PITCH OFFSET LINK


Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G7 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G7 is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.

Technical specifications


Attributes
Logistic Weight6 g
ChainANSI G7
Chain pitch12.7 mm
Weight6 g
Inner width min.3.4 mm
Roller diameter7.8 mm
Pin length12.45 mm
Show UNSPSC/ECL@SS
£ 1.93 excl. VAT
/ Each
£ 2.32 incl. VAT
  • Usually arrives within 14 working days