RS40B-1 Tsubaki BS GT4 Winner one pitch offset link
Chain | 40BOL |
---|---|
Chain pitch | 63.5 mm |
Logistic Weight | 1107 g |
---|---|
Chain | 40BOL |
Chain pitch | 63.5 mm |
Weight | 1107 g |
Inner width min. | 38.1 mm |
Roller diameter | 39.37 mm |
Pin length | 88.6 mm |
Plate type | Round |
Usually arrives within 14 working days