RS200-2 Tsubaki ANSI G7 two pitch offset link
Chain | ANSI G7 |
---|---|
Chain pitch | 63.5 mm |
Logistic Weight | 4682 g |
---|---|
Chain | ANSI G7 |
Chain pitch | 63.5 mm |
Weight | 4682 g |
Inner width min. | 38.1 mm |
Roller diameter | 39.68 mm |
Pin length | 161.2 mm |
Usually arrives within 14 working days