ANSI H Series Heavy Duty Chain
Chain pitch | 38.1 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 20428 g |
---|---|
Chain pitch | 38.1 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | 120 h |
ISO code | 24A-1 |
Weight | 20428 kg |
Inner width min. | 25.4 mm |
Roller diameter | 22.23 mm |
Tensile strength min. | 148 kN |
Plate height | 36.2 mm |
Plate thickness | 5.6 mm |
Inner link width | 25.4 mm |
Plate type | Round |
Chain pin diameter | 11.11 mm |
Usually arrives within 14 working days