TSUBAKI 0131180000-M RS80-AS-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
RS80-AS-1 Tsubaki ANSI chain for corrosive environments
See technical informationReferences
Tsubaki:RS80 AS 1 RP (P=1'')
Rubix:267A4112
Manufacturer :0131180000-M
EAN:8718472261721

Technical specifications
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| ISO code | iso 606 rs80 rp |
Product details : TSUBAKI 0131180000-M RS80-AS-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
Tsubaki AS Stainless Steel Chain is suitable where corrosion and heat resistance is required in a heavy duty drive application and where a smaller ANSI SS chain is preferred. The Maximum Allowable Load is 1.5 times that of ANSI SS chain. Corrosion resistance is slightly lower than standard SS chain. The pins and rollers of this roller chain are made of precipitation-hardened, tempered stainless steel (SUS600). The link plates and the bushes are made of SUS304 stainless steel (spring clips are SUS301). Magnetism exists due to the use of precipitation-hardened SUS600. The working temperature range: -20°C to +400°C.
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| ISO code | iso 606 rs80 rp |
| Material | stainless steel 18-8 for plates/bushings; pins and rollers in precipitation-hardening stainless steel |
| Series | as-1 |
| Weight | 2.66 kg |
| Standard | ANSI-AS |
| Pin length | 39 mm |
| Tensile strength min. | 2.65 kN |
| Plate height | 24.1 mm |
| Chain length | 3.048 m |
| Chain | rs80-as-1 |
Show UNSPSC/ECL@SS
£ 389.20 excl. VAT
/ Each
£ 467.04 incl. VAT
- Usually arrives within 14 working days