RS180-1 Tsubaki ANSI G7 roller chain
Chain pitch | 57.15 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 41000 g |
---|---|
Chain pitch | 57.15 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 180-1 |
ISO code | 36A-1 |
Weight | 41 kg |
Inner width min. | 35.72 mm |
Roller diameter | 35.71 mm |
Pin length | 80.6 mm |
Tensile strength min. | 336 kN |
Plate type | Round |
Chain pin diameter | 17.46 mm |
Usually arrives within 14 working days