RENOLD GY06B2X25FT 114038X25FT


Synergy Roller Chain

References
renold:114038X25FT
rubix:171A2920
brand logo
brand logo
Technical specifications
Chain pitch9525 mm
Chain length7.62 m
ProfileDuplex (2)
See all Specifications

Product details : RENOLD GY06B2X25FT 114038X25FT


The consistent performance of Renold roller chain is ensured by a programme of continuous testing and quality audits. Renold’s unique control over pin / bush contact makes sure that wear life exceeds other brands. Little initial chain adjustment is therefore required.
Renold roller chain is highly fatigue resistant, giving up to four times the life of other leading competitor chains. Breaking loads exceed the minimum requirements of the international standards.

Technical specifications


Attributes
Chain pitch9525 mm
Chain length7.62 m
ProfileDuplex (2)
ChainBS
ISO code06B-2
Show UNSPSC/ECL@SS
£ 716.56 excl. VAT
/ Each
£ 859.87 incl. VAT
  • Usually arrives within 14 working days