ANSI Lambda Chain Connecting Link
Chain | ansi lambda chain |
---|---|
Chain pitch | 15.875 mm |
Logistic Weight | 16 g |
---|---|
Chain | ansi lambda chain |
Chain pitch | 15.875 mm |
Weight | 16 g |
Inner width min. | 9.26 mm |
Roller diameter | 10.16 mm |
Plate height | 15 mm |
Plate thickness | 2.4 mm |
Pin length | 24 mm |
Chain pin diameter | 5.09 mm |
Usually arrives within 14 working days